Shop All Lawn Mower Blades & Attachments
Stens
Toothed Blade Fits Oem - Exmark Lazer Z Ct 116-5496-S 302-615
Mfr # 362-615
Zoro # G004248238
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 15/16 in
- Overall Width 2-1/2 in
- Length 16-1/4 in
- Replaces Exmark 103-6381, 103-6381-S, 103-6386, 103-6386-S, 103-6391, 103-6391-S, 103-6396, 103-6396-S, 103-6401, 103-6401-S, 103-6460-S, 103-8251, 103-8251-S, 103-8288, 103-8288-S, 103-8296, 103-8296-S, 103-8370, 103-8370-S, 103-9614, 103-9614-S, 106-5177-S, 109-6460, 109-6460-S, 109-8370-S, 109-9390, 109-9390-S, 116-5177, 116-5177-S, 116-5496-S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-615
- Zoro # G004248238
- UPC # 23899354436
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 16-1/4 in |
Details
Thickness | 0.203 in |
Center Hole | 15/16 in |
Replaces | Exmark 103-6381, 103-6381-S, 103-6386, 103-6386-S, 103-6391, 103-6391-S, 103-6396, 103-6396-S, 103-6401, 103-6401-S, 103-6460-S, 103-8251, 103-8251-S, 103-8288, 103-8288-S, 103-8296, 103-8296-S, 103-8370, 103-8370-S, 103-9614, 103-9614-S, 106-5177-S, 109-6460, 109-6460-S, 109-8370-S, 109-9390, 109-9390-S, 116-5177, 116-5177-S, 116-5496-S |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAITEC CHASE N CHOMP Field Disc (60060)
- PREMIER HORTICULTURE 38CUFT Sphag Peat Moss (0082P)
- LOGO BRANDS LSU CB Canopy (162-42C)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20263)
- STENS Exmark 116-5171-S Silver Streak Toothed Hi-Lift Blade 302-827 (362-827)
- STENS New 340-130 Notched Hi-Lift Blade For Scag Sthm, Sw And Swz, Requires 3 For 72 In. Deck (340-130)
- STENS Lawn Mower Blade, 21-1/2 In. L (345421)
- STENS Medium-Lift Blade For John Deere D170, G110, 190C And La150 Gy20684 (330-704)
- STENS Low-Lift Blade Fits Oem - Toro 92-7952-09 54-0010-03 (345-454)
- STENS Gravely 09290500 Hi-Lift Blade 320-410 (320-410)
- OREGON Mower Blade (596-333)
- Stens Lawn Mowers & Accessories