Shop All Lawn Mower Blades & Attachments
Stens
Toothed Blade Fits Oem - Exmark Ecka30 Toro 116-6358-S 302-612
Mfr # 362-612
Zoro # G204247963
original price:
$19.19
18% off
new price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 15-3/8 in
- Replaces Exmark 116-6358, 116-6358-03, Toro 116-6358-03, 116-6358-S, 120-9500-03, 20120, 20120P, 20122P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-612
- Zoro # G204247963
- UPC # 23899462827
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 15-3/8 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Exmark 116-6358, 116-6358-03, Toro 116-6358-03, 116-6358-S, 120-9500-03, 20120, 20120P, 20122P |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS Red Squirrels Flag Garden Size (PA2556510)
- STENS New Tire For Kenda 25231010 Tire Size 23X10.50-12, Tread Super Turf (160-235)
- ZORO SELECT Quick Connect Nozzle, Male, Size 5.5, PK5 (1MDF3)
- XPOSE SAFETY Sun Shade Sail 16' x 16' x 22' - Red Triangle (SHSRED-161622-X)
- STENS 1 Hi-Lift Blade For 46" Cut Deck Ayp Husqvarna Tractor Mowers (340-038)
- STENS New 330-149 Hi-Lift Blade For Bobcat, Kees, Ferris, Simplicity, Snapper Requires 2 For 32 In. Deck (330-149)
- STENS Hi-Lift Blade Fits Ferris 1521227 315-876 (315-876)
- STENS Low-Lift Blade Fits Oem - Cub Cadet Gt 2000 759-3824 (325-856)
- STENS Medium-Lift Blades For 48" Cut Ariens And Woods 03123700 305-771 (305-771)
- STENS Woods 1001513 Hi-Lift Blade 345-115 (345-115)
- OREGON Mower Blade (94-055)
- Stens Lawn Mower Blades & Attachments