Shop All Lawn Mower Blades & Attachments
Stens
Toothed Blade 61" Deck Fits Oem - Grasshopper Woods 70142 302-648
Mfr # 362-648
Zoro # G604248096
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 1/2 in
- Overall Width 2-1/2 in
- Length 21 in
- Replaces Grasshopper 320237, 320238, 320239, 320243, 320244, 320247, Stens 302-248, Woods 320242, 70134, 70142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-648
- Zoro # G604248096
- UPC # 23899462803
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 21 in |
Details
Thickness | 0.203 in |
Center Hole | 1/2 in |
Replaces | Grasshopper 320237, 320238, 320239, 320243, 320244, 320247, Stens 302-248, Woods 320242, 70134, 70142 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD CORPORATION Thetford THE62010 High Quality Protect All - 1 gal. (THE62010)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining - Medium (QI003833.M)
- CAMCO SCREEN DOOR PUSH BAR WHITE (43977)
- ROUNDUP Roundup Wand/Shut-Off Replacement Kit (181795)
- STENS Low-Lift Blade Fits Oem - Cub Cadet Gt 2000 759-3824 (325-856)
- STENS New 345-769 Medium-Lift Blade For Woods Requires 3 For 60 In. Deck 6950, 6950Kt, 6234, 12090 (345-769)
- STENS Hi-Lift Blade 340-700 For Toro 92-5608-03 (340-700)
- STENS Silver Streak Toothed Hi-Lift Blade Fits Toro 107-3192-03 302-817 (362-817)
- STENS New 350-124 Hi-Lift Blade For Toro 48 In. Decks, Requires 3 To Make Set 106637 106078 (350-124)
- STENS Hi-Lift Blade 330-719 For John Deere L120 , L130 Gx20250 Lawn Tractor (330-719)
- OREGON Lawn Mower Blades 2-pc Set, Gator G3, 19-1/2'' 96-309 for 38'' Deck, fits John Deere (528928)
- Stens Lawn Mowers & Accessories