Shop All Lawn Mower Blades & Attachments
Stens
Toothed Blade 302-686 For Toro 92-5608-03
Mfr # 362-686
Zoro # G904248390
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 1/2 in
- Overall Width 2-1/2 in
- Length 21-3/4 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-686
- Zoro # G904248390
- UPC # 23899441914
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 21-3/4 in |
Details
Thickness | 0.236 in |
Center Hole | 1/2 in |
Features | Heavy Duty |
Replaces | Toro 107-0214-03, 92-5608, 92-5608-03 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-938)
- GOZNEY Stainless Steel Black/Brown Pizza Rocker 1 pk (AD1597)
- EGO Handheld Blower, 580 cfm, 165 mph, 56 V, 7.2 lb (LB5800)
- HANDSON 1.5 FBT x 1.5 MBT x 1.5 FPT in. Hair-Lint Trap Assembly Complete with Basket & Lid (HA1413769)
- STENS Notched Hi-Lift Blade 355-287 For Exmark 103-6403-S (355-287)
- STENS New 350-679 Hi-Lift Blade For Hustler Super Z, Requires 3 For 72 In. Deck 783977 (350-679)
- STENS Nylon Trimmer Blade For Stihl 4111 007 1001 390-040 (390-040)
- STENS Hi-Lift Blade Replaces 330-445 John Deere Gy20852 John Deere Gx21784 (330-445)
- STENS Silver Streak Toothed Blade Fits Cub Cadet 942-04053C 302-412 (362-412)
- STENS Hi-Lift Blade For Kubota Belly Mower Deck Requires 3 For 48" Deck (330-005)
- OREGON Oregon Mower Blade, 22-5/16" (92-014)
- Stens Lawn Mower Blades & Attachments