Shop All Lawn Mower Blades & Attachments
Stens
Toothed Blade 302-618 For Exmark 103-6582-S
Mfr # 362-618
Zoro # G004247989
original price:
$16.79
12% off
new price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 18 in
- Replaces Ariens 00273100, 03399704, 04916400, 04917900, 3399704, Bad Boy 038-0003-00, Bobcat 2722543-02, 32022A, WM132022, Bunton 6294, P2005, PL4206, Encore 363046, 363291, 823004, Exmark 103-2508, 103-2518, 103-2518-S, 103-2528, 103283, 103-5218-S, 103-6337-S, 103-6582, 103-6582-S, 103-6584-S, 116-5176, 116-5176-S, 1-303146, 1-303495, 1-303527, 1-633482, 1-633484, 303283, 633482, 633484, Ferris 1521227, 1521227S, 5021227, A48185, Giant Vac A581, Gravely 00273100, 00450300, 03253800, 04916400, 4916400, Great Dane D18037, GDU10231, Husqvarna 539100341, 539101485, Jacobsen 390655, John Deere AM104490, PT8721, Kees 100341, 363055, 363245, pl4206, Scag 48108, 481707, 481711, 48185, 482462, 482878, 482961, 483317, A48108, A48185, PL4206, Simplicity A4815, A4815SM, Snapper 101485, 1-7037, 1-7344, 363245, 7075751, 7075751BZ, 7075751BZYP, 75751, 7-6450, 7-7344, PL4206, Toro 105-7779-03, 105-7781, 105-7781-03, 108-1117, 110-0409, Worldlawn 823004, Wright Mfg. 71440001, PL4206
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-618
- Zoro # G004247989
- UPC # 23899304219
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Ariens 00273100, 03399704, 04916400, 04917900, 3399704, Bad Boy 038-0003-00, Bobcat 2722543-02, 32022A, WM132022, Bunton 6294, P2005, PL4206, Encore 363046, 363291, 823004, Exmark 103-2508, 103-2518, 103-2518-S, 103-2528, 103283, 103-5218-S, 103-6337-S, 103-6582, 103-6582-S, 103-6584-S, 116-5176, 116-5176-S, 1-303146, 1-303495, 1-303527, 1-633482, 1-633484, 303283, 633482, 633484, Ferris 1521227, 1521227S, 5021227, A48185, Giant Vac A581, Gravely 00273100, 00450300, 03253800, 04916400, 4916400, Great Dane D18037, GDU10231, Husqvarna 539100341, 539101485, Jacobsen 390655, John Deere AM104490, PT8721, Kees 100341, 363055, 363245, pl4206, Scag 48108, 481707, 481711, 48185, 482462, 482878, 482961, 483317, A48108, A48185, PL4206, Simplicity A4815, A4815SM, Snapper 101485, 1-7037, 1-7344, 363245, 7075751, 7075751BZ, 7075751BZYP, 75751, 7-6450, 7-7344, PL4206, Toro 105-7779-03, 105-7781, 105-7781-03, 108-1117, 110-0409, Worldlawn 823004, Wright Mfg. 71440001, PL4206 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATABI Complete Wand (83845804)
- SOLO Adaptable Hose-End Sprayer (405-HE)
- TOLSEN 14-in. Pruning Saw with sheath (31046)
- DEROMA 6.3 in. H X 8.3 in. D Clay Traditional Planter Terracotta (2Q210PZ)
- STENS 2 Medium-Lift Blades For Toro 42" Deck 25-1/2"L 5/8" Center (350-219)
- STENS Mulching Blade For Mtd 21 In. Walk Behind Mulching Mowers 942-0721, Oem-742-0721, 753-0555, 742-0563 (335-814)
- STENS Mulching Blade 335-715 For Mtd 942-0740 (335-715)
- STENS Toothed Blade 302-470 For Mtd 942-0741A (362-470)
- STENS Hi-Lift Blade Country Clipper 52" Decks Jazee Jazee Ii/Pro 335-069 (335-069)
- STENS Hi-Lift Blades For Snapper 38" Cut Lawn Tractor Mower Deck 335-578 (335-578)
- STENS Hi-Lift Blade 330-872 For Cub Cadet 942-04308 (330-872)
- Stens Lawn Mowers & Accessories