Shop All Lawn Mower Blades & Attachments
This Product is Discontinued
Stens
Toothed Blade 302-434 For Husqvarna 574870801 (Discontinued)
Mfr # 362-434
Zoro # G304247887
This Product is Discontinued
Key Features
- Thickness 0.163 in
- Center Hole 5 pt. star
- Overall Width 3 in
- Length 17-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-434
- Zoro # G304247887
- UPC # 23899443925
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 17-3/4 in |
Details
Thickness | 0.163 in |
Center Hole | 5 pt. star |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.