Shop All Tire Repair Tools
Stens
Tire Sealant 32 oz Size, Prevents and repairs flat tires
Mfr # 750-006-12
Zoro # G904948160
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 750-006-12
- Zoro # G904948160
- UPC # 714205023589
- Country of Origin United States
- Category Tire Repair Tools
Details
Item | Tire Sealant |
Description
Description: Tire Sealant
Size: 32 oz
Notes: 32 oz. bottle works well for riding mower rear tires, golf carts and UTV/ ATV tires, Maximize tire life with our Stens Shield tire sealant, Permanently seals 1/4" punctures in tread area and larger in heavy ply tires, Premium tire sealant, Prevents and repairs flat tires, Ready to use and requires no mixing, Works with tubeless or tube type tires, *Verify the part fits before purchasing
Size: 32 oz
Notes: 32 oz. bottle works well for riding mower rear tires, golf carts and UTV/ ATV tires, Maximize tire life with our Stens Shield tire sealant, Permanently seals 1/4" punctures in tread area and larger in heavy ply tires, Premium tire sealant, Prevents and repairs flat tires, Ready to use and requires no mixing, Works with tubeless or tube type tires, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Dual Head Pencil Gauge, 10 to 150 PSI (2021-A)
- ILB GOLD Replacement For Iveco, 504157968 Window Regulator - With Motor (504157968 WINDOW REGULATOR - WITH MOTOR)
- AMP RESEARCH 09-16 F150 PLUG N PLAY CONVERSION (76401-01A)
- GROTE Towing Kit, Economy, Magnetic Base, 12 Volt (65730-5)
- STENS Tire Sealant 1 gallon Size, Ready to use and requires no mixing (750-012-4)
- STENS Tire Sealant Size 5 gallons, Prevents and repairs flat tires (750-014)
- STENS Tire Sealant 16 oz Size, Prevents and repairs flat tires (750-003-12)
- KEN-TOOL T11Ch Replacement Handle (KEN35119)
- PIT POSSE Pair of Tire Spoons (PP163S)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS LARGE RIMCLAMP TIRE CHANGER W BEADBLASTER (ATEATTC289-FPD)
- DILL AIR CONTROLS 5415 T-10 Torque Tool (5415)
- Stens Tire Repair Tools