Shop All Lawn Mower Wheels & Hubs
Stens
Tire Max Load Capacity 150, Tire Size 20X2.125, Tread Stud Lawn Mowers
Mfr # 160-347
Zoro # G704247197
original price:
$17.69
5% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Stud
- Ply 2
- Max. PSI 40
- Type Tube Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 160-347
- Zoro # G704247197
- UPC # 23899476701
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Details
Tread | Stud |
Ply | 2 |
Max. PSI | 40 |
Type | Tube Type |
Description
Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultra-violet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 016-02-JC10 Bulb #JC10 (016-02-JC10)
- CHAMPION SPORTS Rubber Soccer Ball Size 5, PK3 (SRB5)
- CROWN PRODUCTS Poopy Pouch Pet Waste Header Bags, 12 Packs of 200 Bags/Pack (PP-H-200)
- MI-T-M Light Duty 2000 psi Water Electric Pressure Washer (GC-2004-0MEW3)
- STENS Wheel Assembly 175-654 For Exmark Scag Toro 13X6.50-6 (175-654)
- STENS Carlisle Tire For Scag Sabre Tooth Tiger, Tiger Cub, Turf Tiger; 165-632 (165-632)
- STENS Tire Plug Kit For Contains 6 Perma Strip Plugs, Inserting Needle; 752-147 (752-147)
- STENS Deck Wheels For Mtd 734-0973 Cyt4220 Cyt4622 Gt5025 Gt5426 210-179 (210-179)
- STENS Tire Max Load Capacity 440, Max Psi 40, Ply 4, Rim Size 6" Lawn Mowers (160-810)
- STENS New Wheel Assembly For Bunton Pal0942A, Text Foam Filled Through Valve Stem (175-598)
- OREGON Wheel, 8X2.125 GEAR WITH PLASTIC BUSHING (72-073)
- Stens Lawn Mower Wheels & Hubs