Shop All Tire Repair & Maintenance Kits
Stens
Tire For Kenda 105000870B1, 24391013, KTW 958-4TF-QH 24 Max PSI
Mfr # 161-816
Zoro # G604946497
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 161-816
- Zoro # G604946497
- UPC # 23899563258
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
Description: Tire
Max Load Capacity: 1040
Max PSI: 24
Ply: 4
Rim Size: 8"
Tire Size: 18x9.50-8
Tread: Turf
Type: Tubeless
Replaces OEM Numbers:
Kenda: 105000870B1, 24391013
KTW: 958-4TF-QH, *Verify the part fits before purchasing
Max Load Capacity: 1040
Max PSI: 24
Ply: 4
Rim Size: 8"
Tire Size: 18x9.50-8
Tread: Turf
Type: Tubeless
Replaces OEM Numbers:
Kenda: 105000870B1, 24391013
KTW: 958-4TF-QH, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Muffler fits International Harvester Farmall Super H Super W4 W4 350 300 (350600R1)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 28 Foot (3013396)
- ROADKING CB Mic, Noise Cancelling (RK564P)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48510)
- STENS New Tire For Tire Size 20X10.00-10, Tread Commercial Turf 505, Ply 4, Rim Size 10 In., Max Psi 22 (160-669)
- STENS New Tire For Kenda 24351090, 103890868B1 Tire Size 15X6.00-6, Tread Turf Pro (160-506)
- STENS New Tire For Kenda 21920004, 103820658A1M Tire Size 18X8.50-8, Tread Hole-N-One (160-493)
- STENS New Tire For Carlisle 5110951, Kenda 23060023 Tire Size 16X6.50-8, Tread Turf Rider (160-008)
- STENS New Tire For Kenda 21351E72, 104040552B1 Tire Size 11X4.00-5, Tread Slick (160-661)
- STENS Tire For Carlisle 5160251, Kenda 20480000, 073520416A1 Tire Size 4.10 In. X 3.50-4 (160-632)
- KEN-TOOL Haldex Slack Adjuster (33205)
- Stens Automotive Tire & Wheel