Shop All Tire Repair & Maintenance Kits
Stens
Tire For Kenda 103580875B1, 24530008, 24531071, KTW 808-4TF-QH
Mfr # 161-818
Zoro # G604924716
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 161-818
- Zoro # G604924716
- UPC # 23899560202
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
Description: Tire
Max Load Capacity: 950
Max PSI: 22
Ply: 4
Rim Size: 8"
Tire Size: 20x8.00-8
Tread: Turf
Type: Tubeless
Replaces OEM Numbers: , Carlisle: 511080
Kenda: 103580875B1, 24530008, 24531071
KTW: 808-4TF-QH, *Verify the part fits before purchasing
Max Load Capacity: 950
Max PSI: 22
Ply: 4
Rim Size: 8"
Tire Size: 20x8.00-8
Tread: Turf
Type: Tubeless
Replaces OEM Numbers: , Carlisle: 511080
Kenda: 103580875B1, 24530008, 24531071
KTW: 808-4TF-QH, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE TRAILER JACK 1500LB SWING-AWAY BOLT-ON 12IN TRAVEL 6IN DUAL WHEEL (XPD15L0126)
- MAIN FILTER IKRON HEK4420135ASSP010 Hydraulic Filter Replacement (MF0057995)
- FULTON PRODUCTS Tekonsha 9030 Voyager RV Trailer 2 & 4 Brake Controller (9030)
- ECCO LED Directional Warrning Light (ED3511A-WWG)
- STENS Tire For Carlisle 5160251, Kenda 20480000, 073520416A1 Tire Size 4.10 In. X 3.50-4 (160-632)
- STENS New Tire For Kenda 21920004, 103820658A1M Tire Size 18X8.50-8, Tread Hole-N-One (160-493)
- STENS New Tire For Kenda 24351090, 103890868B1 Tire Size 15X6.00-6, Tread Turf Pro (160-506)
- STENS New Tire For Carlisle 5134511 Tire Size 4.80X4.00-8, Tread Rib (160-647)
- STENS Tire For Carlisle 511255 Tire Size 22X11.00-10, Tread Turf Master (165-340)
- STENS New Tire For Carlisle 5114011, Kenda 24191074, 105000860B1, Toro 104-6322 (160-405)
- KEN-TOOL Gm Spline Hubcap Locks (30170-20)
- Stens Tire Repair & Maintenance Kits