Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Tire For Carlisle 5753N1, John Deere M152020, Toro 104-7064 Lawn Mowers
Mfr # 165-412
Zoro # G004247620
original price:
$162.99
8% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ply 4
- Tread Turf Trac R/S
- Replaces OEM Part Carlisle 5753N1, John Deere M152020, Toro 104-7064, 104-7289
- Rim Size 10 in
- Tire Size 22x9.50-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 165-412
- Zoro # G004247620
- UPC # 23899341436
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Rim Size | 10 in |
Tire Size | 22x9.50-10 |
Details
Ply | 4 |
Tread | Turf Trac R/S |
Replaces OEM Part | Carlisle 5753N1, John Deere M152020, Toro 104-7064, 104-7289 |
Type | Tubeless |
Max. PSI | 14 |
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Jandy CL 580 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN145/C-7482/FC-0820 (WP.JAN0820-4P)
- PURE GARDEN 10 Rectangular Patio Umbrella, Red (50-LG1274)
- AP PRODUCTS AP Products 011-398 Flexible Vinyl Screw Cover, Polar White (011-398)
- FATWOOD Fire Starter (8808)
- STENS New 275-100 Engine Pulley For Ayp 532140186, 140186, Husqvarna 532140186 (275-100)
- STENS Oem Walbro Fuel Filter For Echo Husqvarna Shindaiwa Equipment 615-910 (615-910)
- STENS Pulley Clutch For 3/4" Bore , 255-315 (255-315)
- STENS Resistor Assembly For Columbia Electric, 1990 And Newer 70592-87; 435-635 (435-635)
- STENS Tapered Wheel Bearing Kit 230-610 For Exmark Lazer Z (230-610)
- STENS Filter Bowl Assembly For Briggs & Stratton 080300 080400 Eng. 120-030 (120-030)
- STENS Heavy-Duty Pulley Clutch 255-715 For Noram 40028 (255-715)
- Stens Lawn Mowers & Accessories