Shop All Tire Repair & Maintenance Kits
Stens
Tire For Carlisle 5114041, Kenda 105000868B1, 24311078, KTW 858-4TF-QH
Mfr # 161-814
Zoro # G004924729
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 161-814
- Zoro # G004924729
- UPC # 23899560516
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
Description: Tire
Max Load Capacity: 816
Max: PSI22
Ply: 4
Rim Size: 8"
Tire Size: 18x8.50-8
Tread: Turf
Type: Tubeless
Replaces OEM Numbers: , Carlisle: 5114041
Kenda: 105000868B1, 24311078, KTW858-4TF-QH, *Verify the part fits before purchasing
Max Load Capacity: 816
Max: PSI22
Ply: 4
Rim Size: 8"
Tire Size: 18x8.50-8
Tread: Turf
Type: Tubeless
Replaces OEM Numbers: , Carlisle: 5114041
Kenda: 105000868B1, 24311078, KTW858-4TF-QH, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7631)
- C.E. SMITH Frame Strap/ Shackle Link (2001640)
- DONALDSON P559125, FUEL FLTR (P559125)
- LOCTITE Thread Sealant 545 - Pneumatic/Hydraulic, 492145 (492145)
- STENS New Tire For Carlisle 5110701, Kenda 24340036 Tire Size 18X8.50-8, Tread Turf Rider (160-020)
- STENS New Tire For Carlisle 5109501, Kenda 22470009 Tire Size 4.80X4.00-8, Maximum Load Capacity 240 (160-182)
- STENS New Tire For Carlisle 5110251, Kenda 20580064, 103580416A1 Tire Size 4.10X3.50-4 (160-609)
- STENS Tire For Kenda 20470001, 4.10X3.50-4 Stud 2 Ply, Ea, 1 (160-340)
- STENS New Tire For Carlisle 5121861, Kenda 21941042, 074040656B, Gravely 07100914 (160-671)
- STENS New Tire For Kenda 21920004, 103820658A1M Tire Size 18X8.50-8, Tread Hole-N-One (160-493)
- TRU-FLATE Universal Cement, 8 oz. (12-086)
- Stens Tire Repair & Maintenance Kits