Shop All Tire Repair & Maintenance Kits
Stens
Tire For Carlisle 5114011, Kenda 105000860B1, 24191074, KTW 658-4TF-QH
Mfr # 161-810
Zoro # G104924735
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 161-810
- Zoro # G104924735
- UPC # 23899560219
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
Description: Tire
Max Load Capacity: 620
Max PSI: 28
Ply: 4
Rim Size: 8"
Tire Size: 16x6.50-8
Tread: Turf
Type: Tubeless
Replaces OEM Numbers: , Carlisle: 5114011
Kenda: 105000860B1, 24191074
KTW: 658-4TF-QH
Toro: 104-6322, *Verify the part fits before purchasing
Max Load Capacity: 620
Max PSI: 28
Ply: 4
Rim Size: 8"
Tire Size: 16x6.50-8
Tread: Turf
Type: Tubeless
Replaces OEM Numbers: , Carlisle: 5114011
Kenda: 105000860B1, 24191074
KTW: 658-4TF-QH
Toro: 104-6322, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Fender Cleat - Polished Brass - 2" (S-976BC)
- AGS Ru-Glyde Tire Mounting and Rubber Lubricant, 1 Gallon Bottle (RG-18)
- RUBBERMASTER PLUS 25x8/9/10R12, 24x8R12 Radial Atv Tube With TR6 Valve (191440)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR5805LM (WPR5805LM)
- STENS New Tire For Carlisle 5109501, Kenda 22470009 Tire Size 4.80X4.00-8, Maximum Load Capacity 240 (160-182)
- STENS New Tire For Kenda 21351E72, 104040552B1 Tire Size 11X4.00-5, Tread Slick (160-661)
- STENS Tire For Kenda 23070006, 104010860A1, Carlisle 5180951 Tire Size 16 In. X 6.50-8, Tread Rib (160-638)
- STENS New Tire For Tire Size 20X10.00-10, Tread Commercial Turf 505, Ply 4, Rim Size 10 In., Max Psi 22 (160-669)
- STENS Tire For Carlisle 5160251, Kenda 20480000, 073520416A1 Tire Size 4.10 In. X 3.50-4 (160-632)
- STENS New Tire For Kenda 24291080 Tire Size 18X6.50-8, Tread Turf Rider (160-012)
- X-TRA SEAL T-Handle Needle, Open Eye, 6 In. (14-212)
- Stens Tire Repair & Maintenance Kits