Shop All Lawn Mower Wheels & Hubs
Stens
Tire 165-316 16X4.80-8 Snow Hog 2 Ply
Mfr # 165-316
Zoro # G304247597
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16x4.80-8
- Tread Snow Hog
- Tire Rim Dia. 8 in
- Ply 2
- Type Tubeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 165-316
- Zoro # G304247597
- UPC # 23899010165
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 16x4.80-8 |
Tire Rim Dia. | 8 in |
Details
Tread | Snow Hog |
Ply | 2 |
Type | Tubeless |
Max. PSI | 20 |
Replaces | Carlisle 5170011 |
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Module-Ignition (951-15023)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- MTD Rear Axle Asm (611-05123)
- BIO - Gel Drain Gel Cleaner - Gallon (620-000004)
- STENS Kenda Tire, 11 X 4.00-4 Super Turf, 4-Ply 160-401 (160-401)
- STENS Carlisle Tire For Scag Sabre Tooth Tiger, Tiger Cub, Turf Tiger; 165-632 (165-632)
- STENS Kenda Tire, 24 X 9.50-12 Super Turf, 4-Ply (160-432)
- STENS New Deck Wheel For Gravely 40 In. And 50 In. Decks 07132800, 011386 (175-117)
- STENS OEM Spec Plastic Deck Wheels For John Deere Lawn Mowers (210-243)
- STENS Tire For Kenda 104720884B1, 24620031, Max Ps I5 Lawn Mowers (160-677)
- STENS New Tire For Carlisle 511102 Tire Size 18X7.50-8, Tread Turf Saver (165-031)
- Stens Lawn Mower Wheels & Hubs