Shop All Lawn Mower Wheels & Hubs
Stens
Tire 165-017 20X8.00-10 Turf Saver 4 Ply
Mfr # 165-017
Zoro # G904247553
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20x8.00-10
- Tread Turf Saver
- Ply 4
- Tire Rim Dia. 10 in
- Max. PSI 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 165-017
- Zoro # G904247553
- UPC # 23899091027
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 20x8.00-10 |
Tire Rim Dia. | 10 in |
Details
Tread | Turf Saver |
Ply | 4 |
Max. PSI | 24 |
Replaces | Carlisle 511111 |
Type | Tubeless |
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME 14" x 30" 5 Pack Shelf Accessory Kit For Lifetime Sheds (115)
- BRIGGS & STRATTON Kit-Chemical Inject (317787GS)
- A.R. NORTH AMERICA Oil Dipstick (AR1260480)
- SPORT SUPPLY GROUP 23 x 22 x 2in Macgregor Umpire's Outside Chest Protector (MCB78BXX)
- STENS New Wheel Assembly For Wheel Size 4.10X3.50-4, Tread Sawtooth, Bore Size 1 In., Rim Size 4 In. (175-503)
- STENS Ball Bearing Wheel 205-211 For Lawn-Boy 681979 (205-211)
- STENS Drive Wheel For Toro Most Super Recyclers 205-718 107-3709 (205-718)
- STENS Steel Ball Bearing Wheel 6 X 150 Universal Lawn Mower Wagon 185-009 (185-009)
- STENS OEM Spec Plastic Deck Wheels For John Deere Lawn Mowers (210-243)
- STENS John Deere Am104126 Plastic Deck Wheel 210-251 (210-251)
- MTD Rim Asm-Tire & Bei (934-04365A)
- Stens Lawn Mower Wheels & Hubs