Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Tinted Windshield 851-771 For E-Z-Go
Mfr # 851-771
Zoro # G804265442
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40-5/8 in
- Overall Height 33-1/8 in
- Thickness 4 mm
- Windshield Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 851-771
- Zoro # G804265442
- UPC # 23899434725
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 40-5/8 in |
Overall Height | 33-1/8 in |
Details
Thickness | 4 mm |
Windshield Material | Acrylic |
Description
Stens Tinted Windshield is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- SBM BIOADVANCED INSECT KILLR 40OZ (700377A)
- WAKEMAN OUTDOORS Mummy Sleeping Bag, Blue (75-CMP1115)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 13-1/4 in L (GT930AS)
- STENS Tube For Carlisle 320170, Tube Size 13X6.50-6 (14.5X7.00-6); 170-175 (170-175)
- STENS Gallon Plastic Diesel Fuel Can 765-512 5 (765-512)
- STENS Transmission Filter 120-818 For Scag 48758 (120-818)
- STENS Engine Maintenance Kit For Honda Gx140-200; 3.5-6 Hp 785-648 (785-648)
- STENS Ball Joint 245-013 For Mtd 923-0448A (245-013)
- STENS Oem Replacement Mtd Carburetor Assembly Cub Cadet Snow Blower 520-862 (520-862)
- STENS 410-350-5 Inner Tube For Carlisle Lesco (170-019)
- Stens Riding Lawn Mower & Small Tractor Parts