Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Tie Rod End For Scag Oem : 482330 245-068
Mfr # 245-068
Zoro # G504264240
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Scag 482330
- Female Thread 3/8"-24 RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 245-068
- Zoro # G504264240
- UPC # 23899016563
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Details
Replaces OEM Part | Scag 482330 |
Female Thread | 3/8"-24 RH |
Description
Stens Tie Rod is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Chisel Tooth Rake, 24", 66" Blue Handle (20024)
- JACKS IMPORTS Fleece Bareback Pad BLACK (3443-BK)
- COSCO White Folding Chair (14-867-WSP4A)
- ZORO SELECT Tension Bar, Steel, 70 In L (4LVL9)
- STENS Drive Cable 290-904 For Mtd 946-0898 (290-904)
- STENS Auger Clutch Cable For Mtd Snow Boss 500 524 550 750 800St (290-653)
- STENS Ez Reacher 752-319 For 32" Reach (752-319)
- STENS Solid State Module 440-401 For Briggs & Stratton 397358 (440-401)
- STENS Recoil Starter Assembly For Mtd 170-Su, 265-Sua Engines Lawn Mowers (150-817)
- STENS Splined Bushing For Exmark Oem : 103-3037 400-095 (400-095)
- MTD Adapter Bracket (789-02518-0637)
- Stens Riding Lawn Mower & Small Tractor Parts