Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Throttle Control Cable For Snapper 1-8186 290-262
Mfr # 290-262
Zoro # G704263050
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Murray 52061, 52769, Snapper 1-8186, 1-8515, 7018186, 7018186YP
- Conduit Length 46-1/2 in
- Inner Wire Length 48 in
- Action Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 290-262
- Zoro # G704263050
- UPC # 23899029426
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Conduit Length | 46-1/2 in |
Inner Wire Length | 48 in |
Details
Replaces OEM Part | Murray 52061, 52769, Snapper 1-8186, 1-8515, 7018186, 7018186YP |
Action | Positive |
Description
Stens Throttle Control Cable is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BRASS Empire Brass U-YCH29 Adjustable Concealed Garden Tub Filler with Hi-Arc Spout - 18" Center, Chrome (U-YCH29)
- DECKER BRUSHES & MORE Hoof Dressing Brush (3270)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- BRIGGS & STRATTON Filter, Air Cleaner (797301)
- STENS New Fuel Pump For Kohler Ch11-Ch15 And Cv11-Cv16 12 559 02-S, 12 559 01-S, 12 393 03-S, 12 393 03 (520-572)
- STENS Traction Cable 290-945 For Toro 119-2379 (290-945)
- STENS Swivel Fitting 758-802 4000 Psi 3/8 Inlet (758-802)
- STENS New Carburetor For Honda Most Gx340, 16100-Ze3-V01 (520-734)
- STENS Dirt Killer Turbo Nozzle-Dk 758-015 Nozzle Size 4.5, 3200 Psi (758-015)
- STENS Starter Rope For #5 Solid Braid , 146-947 200' (146-947)
- MTD Bail-Drive (747-1214)
- Stens Lawn Mowers & Accessories