Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Throttle Control Cable, 52' 290-479
Mfr # 290-479
Zoro # G804263431
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Honda 17910-VA4-800, 17910-VB5-A01
- Cable Length 52 in
- Conduit Length 48-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 290-479
- Zoro # G804263431
- UPC # 23899181070
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Cable Length | 52 in |
Conduit Length | 48-1/2 in |
Details
Replaces OEM Part | Honda 17910-VA4-800, 17910-VB5-A01 |
Description
Stens Throttle Control Cable is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Feed Scoop Plstc Blu 3Qt (150415)
- WOODLINK LTD Woodlink NAMAG2 Plastic Magnum Nyjer Thistle Magnum Bird Feeder; Hunter Green (143290)
- HILAND 20lbs Recycled Fire Pit Fire Glass in Black (RGLASS-2-BLK)
- BONIDE PRODUCTS Sedge Ender Concentrate (BO25118)
- STENS Fuel Can 6 In. Spout Extension For Universal Products (765-112)
- STENS Carburetor For Kohler Cv490, Cv491 And Cv492 12 853 118-S Tractor (520-345)
- STENS New Segmented Blade For Arbor Size 1 In. To 20 Mm, Maximum 5460 Rpm, Segment Height 14 Mm (309-100)
- STENS Electric Pto Clutch 255-789 For Warner 5218-218 (255-789)
- STENS High Back Seat, Replaces Genie: 123137, John Deere: Vg12160 (420-360)
- STENS Ultrasonic Cleaner - Stainless Steel Tank And Housing Construction (752-100)
- A & I PRODUCTS Bearing; Sprag Clutch 3" x3" x1.5" (A-402566R1)
- Stens Lawn Mowers & Accessories