Shop All Other Small Engine Parts
Stens
Throttle Control 390-851 For Echo 17801052130
Mfr # 390-851
Zoro # G204248175
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1-1/2 in
- Length 3 in
- Overall Width (In.) 1 in
- Replaces Echo 17801052130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 390-851
- Zoro # G204248175
- UPC # 23899428076
- Country of Origin Taiwan, Province of China
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 1-1/2 in |
Length | 3 in |
Overall Width (In.) | 1 in |
Details
Replaces | Echo 17801052130 |
Description
Stens Throttle Control is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Power Chew Peanut Butter Dog Chew Toy Wo (NPB103P)
- MIDWEST CAN Water Container, 4.5 gal. Cap., Clear, HDPE (9119)
- VALTERRA Phoenix Faucets by Valterra PF223261 Catalina Two-Handle 4" Tub/Shower Faucet - White (PF223261)
- BANJO Pinch Valve (PV075)
- STENS Recoil Starter Assembly For Honda Gx340 Gx390 Gx610 And Gx620; 150-707C (150-707C)
- STENS Primer Bulb For Stihl Oem : 4238 350 6201 615-420 (615-420)
- STENS Gasket Set 480-018 For Honda Gxv270 06111-Ze8-405 (480-018)
- STENS Throttle Trigger For Husqvarna Oem : Partner 506372003 630-020 (630-020)
- STENS Fuel Cap For Club Car Carryall 294/Xrt1500, Gas, 2004-2006 1015188, 1027516-01 (125-384)
- STENS New 055-637 Cylinder Head Gasket Kit For Kohler Sv710 And Sv715 32 841 02-S (055-637)
- WESTINGHOUSE Fixt Bathbar 4L Ch24X4.5 (66411)
- Stens Other Small Engine Parts