Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Tapered Bearing Set 215-285 For Husqvarna 539102626
Mfr # 215-285
Zoro # G704263883
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.59 in
- Replaces OEM Part Ariens 05406900, 05407000, Bad Boy 010-7001-00, 011-7002-00, Bobcat 48043-03C, 48043-04C, Club Car 500596, Cushman 814473, 814474, Dixie Chopper 10206, 10207, 97171, Exmark 1-543508, 1-543509, 543509, E-Z-GO 11750G2, 31980G1, 50892G1, 51141-81, Ferris 20884, 5020883, 5020884, Grasshopper 122552, Gravely 038199, 05406900, 05407000, 21245800, Great Dane 28051, D28052, Husqvarna 539102626, Jacobsen 500596, John Deere ET10640, JD8253, JD8933, JD8935, Lawn-Boy 254-72, 254-94, 703210, 703809, Ref No L44610, L44643, Scag 48005-04, 48005-05, 481657, 481895, 481896, 48668, Simplicity 170835, 170835SM, 2170835, 2170835SM, Taylor-Dunn 80-103-00, Toro 1-543508, 254-72, 254-94, 27-0960, 46-8530, Woods 003585, 05412000, 2720503, Wright Mfg. 77460002, 77460003
- Outer Race Diameter 2 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 215-285
- Zoro # G704263883
- UPC # 23899012916
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 0.59 in |
Outer Race Diameter | 2 in |
Inside Dia. | 1 in |
Details
Replaces OEM Part | Ariens 05406900, 05407000, Bad Boy 010-7001-00, 011-7002-00, Bobcat 48043-03C, 48043-04C, Club Car 500596, Cushman 814473, 814474, Dixie Chopper 10206, 10207, 97171, Exmark 1-543508, 1-543509, 543509, E-Z-GO 11750G2, 31980G1, 50892G1, 51141-81, Ferris 20884, 5020883, 5020884, Grasshopper 122552, Gravely 038199, 05406900, 05407000, 21245800, Great Dane 28051, D28052, Husqvarna 539102626, Jacobsen 500596, John Deere ET10640, JD8253, JD8933, JD8935, Lawn-Boy 254-72, 254-94, 703210, 703809, Ref No L44610, L44643, Scag 48005-04, 48005-05, 481657, 481895, 481896, 48668, Simplicity 170835, 170835SM, 2170835, 2170835SM, Taylor-Dunn 80-103-00, Toro 1-543508, 254-72, 254-94, 27-0960, 46-8530, Woods 003585, 05412000, 2720503, Wright Mfg. 77460002, 77460003 |
Description
Stens Bearings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBIRD TIMER INDOOR/OUTDOOR 12-ZONE (SST1200OUT)
- MTD Wheel-Assy Idler (631-0032A)
- SPALDING Basketball Backboards (413-208)
- CHAMPION SPORTS Gym Cones, 9in, Assorted, PK6 (TC9SET)
- STENS Traction Cable For Toro Oem : 115-8435 290-941 (290-941)
- STENS Oem Walbro Fuel Filter For Echo Husqvarna Shindaiwa Equipment 615-910 (615-910)
- STENS Safety Glasses - Gray Frame, Gray Lens, Lightweight, Xenon Style (751-638)
- STENS Starter Handle With Rope For Lawnmower Engines 33948, 57008 140-301 (140-301)
- STENS New 500-241 Piston Rings Std For Honda Gx340 And Gxv340 13010-Ze3-003 (500-241)
- STENS Throttle Control Cable, 52' 290-479 (290-479)
- AFTERMARKET Lube Filter fits Agco Models Listed Below 2992242 4897898 504074043 84228510 (RAPOF2000)
- Stens Lawn Mowers & Accessories