Shop All Motorsport Engine and Intake
Stens
Synthetic SxS Command Drive Front Differential Fluid For Polaris Ranger
Mfr # 051-956
Zoro # G304972642
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Synthetic SxS Command Drive Front Differential Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 051-956
- Zoro # G304972642
- UPC # 23899574926
- Country of Origin Germany
- Category Motorsport Engine and Intake
Details
Type | Synthetic SxS Command Drive Front Differential Fluid |
Description
Description: Synthetic SxS Command Drive Front Differential Fluid
Notes: Command Drive contains a friction modifier for smooth and rapid engagement of the front differential, Developed specifically for Polaris ATV/SXS front differentials, Ensures smooth and rapid engagement and disengage-ment of front differential, Lucas Command Drive front Differential Fluid provides superior anti-wear protection and reduces the effects of shock loading. It will hold-up under heat and stress
Size: 5
Replaces OEM Numbers:
Lucas Oil: 11222, Compatible With/Replacement For:
Polaris ATV, Ranger, RZR and General, *Verify the part fits before purchasing
Notes: Command Drive contains a friction modifier for smooth and rapid engagement of the front differential, Developed specifically for Polaris ATV/SXS front differentials, Ensures smooth and rapid engagement and disengage-ment of front differential, Lucas Command Drive front Differential Fluid provides superior anti-wear protection and reduces the effects of shock loading. It will hold-up under heat and stress
Size: 5
Replaces OEM Numbers:
Lucas Oil: 11222, Compatible With/Replacement For:
Polaris ATV, Ranger, RZR and General, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE 5101 8 Classic VHF Antenna w/15 Cable (5101)
- CTR Steering Tie Rod End, CE0331R (CE0331R)
- ZEROSTART Engine Heater - 300W 120V, 22Mm X 1.5 Thread, Stainless Stl, With 1/2in. Npt Thermostat & Y-Cord (8602905)
- GMB U-Joint 995,250-1200 (250-1200)
- STENS Recoil Starter Assembly For Stihl TS700 (150-406)
- STENS Flo N' Go Duramax Gas Caddy 14 Gallon High Capacity Container (765-900)
- STENS Air Filter For Stihl BR800, BR800C, BR800X 4283 141 0300 1 3/4" Height (605-901)
- STENS Code Reader Displays hours, rpm, trouble codes will clear trouble codes (750-902)
- STENS Air Filter For Echo SRM-400U and SRM-410U trimmers A226000361 (102-471)
- BALDWIN FILTERS Fws Spin-On W/Drain, Sensor Port And Reusable Sensor, BF1274-SPS (BF1274-SPS)
- ALL BALLS All Balls Seal 30-5216 (30-5216)
- Stens Motorsport Engine and Intake