Shop All Lawn Mower Wheels & Hubs
Stens
Steel Ball Bearing Wheel Lawn Boy 682974 Push Walkbehind Mower 205-161
Mfr # 205-161
Zoro # G704263913
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bore Dia. 1/2 in
- Tread Smooth
- Replaces Lawn-Boy 682974
- Hub Offset 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 205-161
- Zoro # G704263913
- UPC # 23899011865
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Dimensions
Bore Dia. | 1/2 in |
Details
Material | Steel |
Tread | Smooth |
Replaces | Lawn-Boy 682974 |
Hub Offset | 1-1/2 in |
Description
Stens Ball Bearing Wheel is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-Mulch 20 (942-0720)
- BULLY TOOLS Trenching Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (92719)
- ARS Replacement Rod End Cylinder for ARS Heavy-duty Long-reach Pruners (SP-LA43)
- MTD Cap De Hf (753-06765)
- STENS Ayp 700783 Plastic Drive Wheel (205-386)
- STENS Drive Wheel Husqvarna 5521 Chv, 5521 Chvx, 5521 Rs, 62522 Fe, 62522Sh (205-720)
- STENS New Tire For Kenda 24391013, 105000870B1 Tire Size 18X9.50-8, Tread Super Turf (160-417)
- STENS Tire 165-584 For At22.5X10.00-8 Hd Field Trax (165-584)
- STENS New Deck Wheel For Gravely 40 In. And 50 In. Decks 07132800, 011386 (175-117)
- STENS Deck Wheel 210-125 For John Deere Tcu34060 (210-125)
- A & I PRODUCTS WHEEL-DECK, 6X1.5, DIAMOND, PLAST, WHITE 1.75" x5.93" x5.97" (A-B1SB280)
- Stens Lawn Mower Wheels & Hubs