Shop All Lawn Mower Wheels & Hubs
Stens
Steel Ball Bearing Wheel 7 X 150 Universal Law Nmower Mower 185-017
Mfr # 185-017
Zoro # G504263694
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Tread Diamond
- Bore Dia. 1/2 in
- Replaces Husqvarna 578466402
- Hub Offset 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 185-017
- Zoro # G504263694
- UPC # 23899011070
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Dimensions
Bore Dia. | 1/2 in |
Details
Material | Steel |
Tread | Diamond |
Replaces | Husqvarna 578466402 |
Hub Offset | 1-3/8 in |
Description
Stens Ball Bearing Wheel is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Tailgate Weights, 40 lb (U0040)
- DURAMAX 10.5x5.0 Woodbridge w/foundation (00283)
- TARPS NOW 10 ft x 12 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1012)
- PROACTIVE SPORTS ProactiveSports DMT003-ROYAL 3.25 in. Martini Tee Royal - 5 Piece (DMT003-ROYAL)
- STENS Quad Traxx Tire 18X8.50-8 4 Ply Golf Lawn Mower Tractor 160-816 (160-816)
- STENS Drive Wheel For Honda Most Hrr216K6 Vkaa, Hrr216K7 Vkaa 42710-Ve2-M02Ze (205-730)
- STENS High Wheel For Craftsman 532189159, 532188808, 190013, 189159, 188808 (205-450)
- STENS Wheel 205-047 For Snapper 7035727Yp (205-047)
- STENS Tire Max Load Capacity 440, Max Psi 40, Ply 4, Rim Size 6" Lawn Mowers (160-810)
- STENS Drive Wheel For Toro Most 2187Te, 22188Te, 22195, 22196, 22197 121-1379 (205-602)
- DEVCON Slime Deluxe Tire Plug Kit For ATVS Wheelbarrows Lawn Mowers (2040-A)
- Stens Lawn Mower Wheels & Hubs