Shop All Trimmer Accessories
Stens
Starter Switch
Mfr # 430706
Zoro # G4341687
original price:
$23.05
24% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AYP riding mowers
- Type Positions: 3; Terminals: 5
- Includes Key Included
- Application Ayp/178744
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 430706
- Zoro # G4341687
- UPC # 023899193844
- Country of Origin United States
- Category Trimmer Accessories
Details
Item | Starter Switch |
For Use With | AYP riding mowers |
Type | Positions: 3; Terminals: 5 |
Includes | Key Included |
Application | Ayp/178744 |
Description
Starter Switch, Positions: 3; Terminals: 5, Includes Key Included, For Use With AYP riding mowers, Application Ayp/178744
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Bird Feeder Max 4Prt 4Lb (334)
- MTD Lamp-#1683 (725-05326)
- S&G TOOL AID CORPORATION S & G Tool Aid Ta58600 11Mm & 16Mm Fuel Rail Pressure Test Adapter Kit (TA58600)
- BIOADVANCED Weed and Grass Killer RTU Liquid 4 gal, 4PK (704198A-4)
- STENS Trimmer Stand (051-007)
- STENS New 380-231 Buzz Trimmer Line For Approximate Length 131 Ft., Color Orange, Diameter 0.130 In. (380-231)
- STENS Starter Switch (430334)
- STENS New Optimum Trimmer Line For 722' Approximate Length, Gray Color, 0.130 In. Diameter (380-745)
- STENS Replacement Carburetor (520738)
- STENS New 385-222 Trimmer Head Spool For Red Max T318915142, 521819501, Fits 385-220 Trimmer Head (385-222)
- OREGON Magnum Gatorline Round Trimmer Line, .095" by 50' Donut (69-195)
- Stens Trimmer Accessories