Shop All Trimmer Accessories
Stens
Starter Switch
Mfr # 430512
Zoro # G4341635
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Ignition Type; Positions: 3; Terminals: 5
- Application Toro/103990
- For Use With Mfr. No. 430009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 430512
- Zoro # G4341635
- UPC # 023899052769
- Country of Origin United States
- Category Trimmer Accessories
Details
Item | Starter Switch |
Type | Battery Ignition Type; Positions: 3; Terminals: 5 |
Application | Toro/103990 |
For Use With | Mfr. No. 430009 |
Description
Starter Switch, Battery Ignition Type; Positions: 3; Terminals: 5, For Use With 11T660, Application Toro/103990
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Mower Blade, 24-1/2" (94-074)
- RUSTIC ARROW Spinning Hot Air Balloon Metal Art with Chain (101254)
- A & I PRODUCTS Hitch Pin, Bent, 1/2" x 3 8" x6" x1" (A-HPB101)
- OTHER PRODUCT BRANDS Syringe 60 cc (1841)
- STENS Trimmer Line The Edge 275' .095" For Tanaka Stihl Craftsman 380-822 (380-822)
- STENS Silver Streak Edge Trimmer Line Replaces .080 5 Lb. Spool, 380-841 (380-841)
- STENS Fuel Tank Grommet (610-405)
- STENS Silver Streak Trimmer Line, 1155 Ft. (380831)
- STENS New Optimum Trimmer Line For 722' Approximate Length, Gray Color, 0.130 In. Diameter (380-745)
- STENS New Trimmer Line Cutter For Order 1 To Receive 25, Bend Line And Insert Into Cutter (051-299)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .130" by 150', 1Lb Donut (20-022)
- Stens Trimmer Accessories