Shop All Trimmer Accessories
Stens
Starter Switch
Mfr # 430334
Zoro # G4057925
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Positions: 3; Terminals: 6
- Application Exmark/109-4736
- For Use With Mfr. No. EXMARK 60 in & 72 in Lazer Z and Lazer Z XP; Uses 430009 Starter Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 430334
- Zoro # G4057925
- UPC # 023899262229
- Country of Origin United States
- Category Trimmer Accessories
Details
Item | Starter Switch |
Type | Positions: 3; Terminals: 6 |
Application | Exmark/109-4736 |
For Use With | Mfr. No. EXMARK 60 in & 72 in Lazer Z and Lazer Z XP; Uses 430009 Starter Key |
Description
Starter Switch, Positions: 3; Terminals: 6, For Use With EXMARK 60 In. & 72 In. Lazer Z and Lazer Z XP; Uses our 11T660 starter key, Application Exmark/109-4736
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK 15,000 Lbs Forged Street Plate Hr 114, 38865 (38865)
- IGLOO Marine Chest Cooler, 165.0 qt. Cap. (00050048)
- MTD Fuel Line Asm (753-05219)
- GRILL MARK Steel Grill Topper 16 in. L X 12 in. W 1 pk (00123ACE)
- STENS Silver Streak Stealth Trimmer Line Replaces .155 5 Lb. Spool, 380-146 (380-146)
- STENS New 380-223 Buzz Trimmer Line For Approximate Length 190 Ft., Color Orange, Diameter 0.105 In. (380-244)
- STENS New Razor Trimmer Line For Approximate Length 886 Ft., Color Gray, Diameter 0.080 In. (380-931)
- STENS Tygon Fuel Line (115323)
- STENS Toggle Switch (430017)
- STENS Fire Trimmer Line 380-632 For .095 3 Lb. Spool (380-632)
- ECHO Round Trimmer Line, .095 In. Dia. (315095053)
- Stens Trimmer Accessories