Shop All Trimmer Accessories
Stens
Starter Switch
Mfr # 430029
Zoro # G4125161
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exmark/403121
- Type Magneto Ignition Type; Positions: 2; Terminals: 2
- Includes Cover, Key, Lockwasher, Nut
- For Use With Ariens ST824, ST1032, ST1236, ST1028 and ST924 EXMARK 32 in, 36 in, 37 in, 44 in and 52 in mid-size commercial mowers with pull start SIMPLICITY Single stage snowthrowers Snapper Single stage snowthrowers TROY BILT 42D10 8 hp 24 in and 42012 10 hp 26 in self-propelled; Uses our 11T660 starter key; and 11T660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 430029
- Zoro # G4125161
- UPC # 023899131686
- Country of Origin United States
- Category Trimmer Accessories
Details
Item | Starter Switch |
Application | Exmark/403121 |
Type | Magneto Ignition Type; Positions: 2; Terminals: 2 |
Includes | Cover, Key, Lockwasher, Nut |
For Use With | Ariens ST824, ST1032, ST1236, ST1028 and ST924 EXMARK 32 in, 36 in, 37 in, 44 in and 52 in mid-size commercial mowers with pull start SIMPLICITY Single stage snowthrowers Snapper Single stage snowthrowers TROY BILT 42D10 8 hp 24 in and 42012 10 hp 26 in self-propelled; Uses our 11T660 starter key; and 11T660 |
Description
Starter Switch, Magneto Ignition Type; Positions: 2; Terminals: 2, Includes Key, Lockwasher, Nut And Cover;, For Use With Ariens ST824, ST1032, ST1236, ST1028 and ST924 EXMARK 32 In., 36 In., 37 In., 44 In. and 52 In. mid-size commercial mowers with pull start SIMPLICITY Single stage snowthrowers Snapper Single stage snowthrowers TROY BILT 42D10 8 HP 24 In. and 42012 10 HP26 In. self-propelled; Uses our 11T660 starter key; and 11T660, Application Exmark/403121
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Foam Cannon, 1.25 (1003.1000.00)
- ESPOMAMPANY 18LB BioTone Start Plus (BTSP18)
- MTD Rear Axle Asm (611-05123)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- STENS Starter Spring (155-244)
- STENS Silver Streak Edge Trimmer Line Fits .080 1 Lb. Donut 380-821 (380-821)
- STENS New Optimum Trimmer Line For 722' Approximate Length, Gray Color, 0.130 In. Diameter (380-745)
- STENS Silver Streak Edge Trimmer Line Fits .130 1 Lb. Donut 380-824 (380-824)
- STENS Silver Streak Edge Trimmer Line Replaces .080 3 Lb. Spool, 380-831 (380-831)
- STENS Silver Streak Trimmer Line, 435 Ft. (380834)
- EGO Cultivator Attachment, 39.370" Dia. (CTA9500)
- Stens Trimmer Accessories