Shop All Other Small Engine Parts
Stens
Starter Pulley For Poulan Oem : 530069313 150-368
Mfr # 150-368
Zoro # G204247062
product price: $11.19
/ea
Sold in multiples of 2 for $22.38
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces Poulan 530069313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 150-368
- Zoro # G204247062
- UPC # 23899169214
- Country of Origin Taiwan, Province of China
- Category Other Small Engine Parts
Details
Item | Starter Pulley |
Replaces | Poulan 530069313 |
Description
Stens Starter equipment is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Extension Lance, 36 In, 3650 psi (AL333)
- DANNER 3600 GPH Hydro Pump. Foam Pre-Filter. 18' pwr cord. (40145)
- XPOSE SAFETY 40 ft x 40 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-4040-X)
- DB ELECTRICAL Complete Tractor Seal for Kubota L2501D, L2501H TC010-99600 (3021-0017)
- STENS Flywheel Keys For Tecumseh Most Electronic Ignition Engines 611004; 445-237 (445-237)
- STENS Starter Solenoid 435-151 For Mtd 725-04439A (435-151)
- STENS Primer Bulb For Populan Oem : 530071835 615-796 (615-796)
- STENS Dipstick 125-696 For Honda 15600-735-003 (125-696)
- STENS Fan Wheel For Stihl Most Bg56, Sh56 And Sh86 Blowers 4241 704 3405; 150-362 (150-362)
- STENS Exhaust Pipe Gasket For Honda Gx240, Gx270, Gx340, Gx390 18333-Zk6-Y00; 486-507 (486-507)
- BRIGGS & STRATTON Air Cleaner Gasket (799580)
- Stens Other Small Engine Parts