Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Starter Ignition Switch For Mtd Cub Cadet Huskee 951-10637 430-390
Mfr # 430-390
Zoro # G604248621
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Ariens 20001031, MTD 751-10637, 951-10637
- Number of Positions 2
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 430-390
- Zoro # G604248621
- UPC # 23899330379
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Details
Replaces OEM Part | Ariens 20001031, MTD 751-10637, 951-10637 |
Number of Positions | 2 |
Number of Terminals | 2 |
Description
Stens offers best-of-class ignition switches made by leading manufacturers like Indak and Delta, as well as our own proprietary Stens brand. All of our ignition switches work with precision in activating the electrical system of your outdoor power equipment. Fast and efficient starts are the performance measure of quality ignition switches. For an ignition switch to be sold under the Stens name, it must also exhibit high durability. Because outdoor power equipment is turned on and off frequently, premium-quality ignition switches will resist premature wear that comes from high usage. High-grade materials and craftsmanship keep these ignition switches operating with preciseness over a longer service life. Our ignition switches are finely engineered for all moving parts to work flawlessly together. Keys insert and turn with exceptional smoothness, which is a significant factor in the mechanical function of the switch. These ignition switches make the start-up of outdoor power equipment a trouble-free task.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Green Outdoor Ashtray - 1-1/2 Gallon (261391GN)
- KOHLER Gasket Oil Pan (24 041 66-S)
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M 4000psi (85.238.150)
- BRIGGS & STRATTON S-Cabl, S-CBL-C 42.00 20RBP C (1101360MA)
- STENS Recoil Starter Assembly 150-811 For Stihl 4282 190 0300 (150-811)
- STENS Garden Hose Filter To Pp Washer 1/2" Male Inlet 3/4" Gh Outlet 758-523 (758-523)
- STENS Delta Plate Sub Assembly For Club Car Ds, 1993 And Newer 1016353 (285-033)
- STENS Drive Cable For John Deere Jm36 Jm46 Js36 Js38 Gx23805 7103354Yp; 290-986 (290-986)
- STENS Spindle Assembly For Ayp 532130794 285-383 (285-383)
- STENS Inline Fuel Shutoff Valve For Exmark 1-633347, Husqvarna 539102679; 120-633 (120-633)
- MTD Cable-Adj Sp (946-0711B)
- Stens Riding Lawn Mower & Small Tractor Parts