Shop All Lawn Mower Blades & Attachments
Stens
Standard Blade For Snapper 1757303Yp B1Sn3019 340-448
Mfr # 340-448
Zoro # G804247899
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.149 in
- Center Hole 13/16 in
- Overall Width 2-1/4 in
- Length 16-1/2 in
- Replaces Snapper 1757303YP, 1759055YP, 1759055YPB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 340-448
- Zoro # G804247899
- UPC # 23899489428
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 16-1/2 in |
Details
Thickness | 0.149 in |
Center Hole | 13/16 in |
Replaces | Snapper 1757303YP, 1759055YP, 1759055YPB |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Sharpening Stones, 5/32", PK3 (28840)
- AMES 20 Concrete Rake (83154)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- A.R. NORTH AMERICA Electric Cord Guide (AR1262370)
- STENS 1 Hi-Lift Blade For 46" Cub Cadet Lawnmower Decks 742-3011 (325-134)
- STENS Hi-Lift Blade 21 " Length Fits Oem - Grasshopper 320246 320-702 (320-702)
- STENS Mulching Lawn Mower Blade For Cub Cadet 42 In. Deck, Toro 13Ax60Rg744 (335-807)
- STENS New 330-300 Low-Lift Blade For Srx895 Riders, Requires 2 For 38 In. Deck M82408, Am100946 (330-300)
- STENS Hi-Lift Blade 40" Decks Fits Oem - Toro 108-4081-03 340-110 (340-110)
- STENS Mulching Blade For Toro Gt2100 And Lx500 2006 Gt2200 2006 And 2007; 335-959 (335-959)
- MTD Blade-Flail (719-0329)
- Stens Lawn Mower Blades & Attachments