Shop All Lawn Mower Blades & Attachments
Stens
Standard Blade Fits Oem - John Deere 2032R 2210 M143504 330-500
Mfr # 330-500
Zoro # G804247790
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 13/16 in
- Overall Width 2-1/2 in
- Length 21-5/8 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330-500
- Zoro # G804247790
- UPC # 23899409853
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 21-5/8 in |
Details
Thickness | 0.236 in |
Center Hole | 13/16 in |
Features | Heavy Duty |
Replaces | John Deere M143504 |
Description
Stens Standard Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium Garden Cultivator - Battery and Charger Not Included (LGC120B)
- NYLGLO Oklahoma State Flag, 3x5 Ft (144360)
- LOGO BRANDS Iowa State Inflatable Mascot (156-100-M)
- MILWAUKEE TOOL Chainsaw Chain (49-16-2742)
- STENS Steel Brushcutter Blade / 9" X 80 Tooth 395-079 395-079 (395-079)
- STENS Mulching Blade Fits Mtd 942-0610A 335-624 (335-624)
- STENS Hi-Lift Blade Fits John Deere M141785 330-357 (330-357)
- STENS Blades For 44" Deck Cub Cadet Current Models 759-3812 (325-837)
- STENS Upper Mulching Blade 325-104 For Honda 72531-Vk6-010 (325-104)
- STENS Mulching Blade 340-137 For Ayp 532406713 (340-137)
- OREGON Mower Blade (91-761)
- Stens Lawn Mower Blades & Attachments