Shop All Lawn Mower Blades & Attachments
Stens
Standard Blade 340-710 For John Deere Js20 Js25 Js30 Gx22250
Mfr # 340-710
Zoro # G504248417
original price:
$16.75
6% off
new price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.149 in
- Center Hole 3/8 in
- Overall Width 2-1/2 in
- Length 20-11/16 in
- Replaces John Deere GX22250, Murray 7100242AYP, 7100242BZYP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 340-710
- Zoro # G504248417
- UPC # 23899544431
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 20-11/16 in |
Details
Thickness | 0.149 in |
Center Hole | 3/8 in |
Replaces | John Deere GX22250, Murray 7100242AYP, 7100242BZYP |
Description
Stens Standard Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting (PNVCGN12425)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 12lb (RPX12)
- AMERICAS CHOICE Equine Pellets 1 ft│ Wood Animal Bedding (PELLET40P2AC)
- ESPOMA Plant Food Gardentone18# (GT18)
- STENS Notched Medium-Lift Blade 340-282 For Husqvarna Yth1542Xp 532138498 (340-282)
- STENS Toothed Blade 302-618 For Exmark 103-6582-S (362-618)
- STENS Mulching Blade 335-715 For Mtd 942-0740 (335-715)
- STENS New Notched Hi-Lift Blade For Exmark Lazer Ac, As, Lc, Xp, Xs And Next Lazer Z Asx (355-347)
- STENS Toothed Blade 302-700 For Toro 74822 74832 74842 74852 115-9650-03 (362-700)
- STENS New 302-694 Toothed Blade For Toro Groundsmaster 5900 And 5910 Rotary Mowers 110-5948-03, 110-5948 (362-694)
- A & I PRODUCTS BLADE-MOWER, 17"-7/8", 6PT Star 1.5" x2.93" x17.8" (A-B1CC1423)
- Stens Lawn Mowers & Accessories