Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Spindle Shaft 285-563 For Mtd 738-0933
Mfr # 285-563
Zoro # G104264459
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Replaces OEM Part MTD 738-0933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 285-563
- Zoro # G104264459
- UPC # 23899174133
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 6 in |
Details
Replaces OEM Part | MTD 738-0933 |
Description
Stens Spindle parts are a great replacement for broken, worn-down spindles. We have a variety of spindle parts from pulleys, housing, hubs, shafts and more. We offer parts made of high-quality materials that are durable and affordable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKF COLLECTION BY MIA K. FARROW Colonial Chestnut Theme Cornhole Set with bags - 8 x 24 x 48 in. (109-Colonial)
- STENS Trimmer Head Spool For Shindaiwa, Echo Srm265T Bump Feed 385-252 (385-252)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- ECHO Bed Redefiner Attachment, 34.8 In. (99944200465)
- STENS Tube For Carlisle 320420 Stem Angle Type Straight/Tr13 Lawn Mowers (170-077)
- STENS Solid State Module Ignition Coil For Briggs & Stratton Engines 440-441 (440-441)
- STENS Coupler 240-860 For Scag 46513 (240-860)
- STENS # 758-559 Twist-Fast Coupler For General Pump D10028General Pump (758-559)
- STENS Traction Cable For Toro Oem : 115-8436 290-943 (290-943)
- STENS Spindle Bearing For Dixie Chopper 30218 (230-054)
- DB ELECTRICAL Water Pump For Ford/ Holland 2610, 2810, 260C 87800115 Tractors; (1106-6204)
- Stens Riding Lawn Mower & Small Tractor Parts