Shop All Automotive Belt Tensioners & Pulleys
Stens
Spindle Pulley Fits Mtd 956-1227 275-096
Mfr # 275-096
Zoro # G304239448
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Belt Width - Belt Tensioners and Tension Pulleys 1/2 in
- Pulley Diameter - Belt Tensioners and Tension Pulleys 6-1/4 in
- Height 1 in
- Inside Dia. 1/2 in
- Replaces Cub Cadet 756-1227, 956-1227, MTD 756-1227, 956-1227, Troy-Bilt 756-1227, 956-1227
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 275-096
- Zoro # G304239448
- UPC # 23899452347
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 1/2 in |
Pulley Diameter - Belt Tensioners and Tension Pulleys | 6-1/4 in |
Height | 1 in |
Inside Dia. | 1/2 in |
Details
Replaces | Cub Cadet 756-1227, 956-1227, MTD 756-1227, 956-1227, Troy-Bilt 756-1227, 956-1227 |
Description
Stens spindle pulleys help smooth the rotation of blades to ensure a clean, consistent cut of lawns. Spindle pulleys are an important component in a mower’s cutting deck along with the spindle itself. Manufactured to original specifications, these spindle pulleys run flat and true, providing smooth motion for the spindle assembly. Stens spindle pulleys are solidly built to resist breaking, bending and warping that can lead to inconsistent blade movement. Stens spindle pulleys can help restore a mower’s ability to produce an even and uniform cut of turfgrasses preferred by lawn cate professionals. A new spindle pulley will also eliminate squealing, buzzing and vibration that can occur from a worn or defective pulley. Stens spindle pulleys can keep mowers working at peak performance to maintain beautifully manicured lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE SwivlEze Economy Pedestal - 13" (91320)
- ACCESS TOOLS Replacement Tips For Long Reach Tools (SNG-TIPS)
- RACE SPORT Motorized 50W Led Spot Light W/ Remote 360°/120° Swivel Function (RSM50WB)
- BALDWIN FILTERS Air Filter, 8-9/16 x 10-13/16 in. (PA2805)
- STENS Spindle Pulley 275-450 (275-450)
- STENS Spindle Pulley For Mtd 46 In. Decks, 1997 And Newer, Toro 13Ax60Rh744 756-1187, 112-0358 (275-845)
- STENS New 275-124 Spindle Pulley For Murray 30 In. Deck, 1990 And Newer Gx20367 (275-124)
- STENS Spindle Pulley 275-207 For Great Dane D18084 (275-207)
- STENS New 275-515 Spindle Pulley For Mtd 600 Series; 1998 And Older; For 38 In. Deck 756-0969 (275-515)
- STENS Spindle Pulley 275-284 For Ayp 153535 (275-284)
- GATES DriveAlign Premium OE Pulley - Serpentine, 36299 (36299)
- Stens Automotive Belt Tensioners & Pulleys