Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Spindle Assembly For Simplicity 2691318-00, 2691318-01 1757364YP
Mfr # 285-918
Zoro # G004993763
original price:
$57.29
7% off
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 285-918
- Zoro # G004993763
- UPC # 23899579068
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Description
Description: Spindle Assembly
Height: 5 3/16"
Shaft OD: 0.787"
Thread: 7/16" -14
Notes: Includes Grease Zerk
Replaces OEM Numbers:
Simplicity: 1757364YP, Compatible With/Replacement For:
Simplicity 2691318-00, 2691318-01, 2691318-02, 2691321-00, 2691321-01, 2691321-02, 2691327-00, 2691331-00, 2691332-00, 2691333-00, 2691367-00, 2691368-00, 2691376-00, 2691376-01, 2691376-02, 2691377-00, 2691377-02, 2691477-00 and 2691479-00 riding mowers
Snapper NXT2548, SPX2342, SPX2548, ZT21542, ZT21548, ZT2342, ZT2348 and 360Z series zero-turn mowers, *Verify the part fits before purchasing
Height: 5 3/16"
Shaft OD: 0.787"
Thread: 7/16" -14
Notes: Includes Grease Zerk
Replaces OEM Numbers:
Simplicity: 1757364YP, Compatible With/Replacement For:
Simplicity 2691318-00, 2691318-01, 2691318-02, 2691321-00, 2691321-01, 2691321-02, 2691327-00, 2691331-00, 2691332-00, 2691333-00, 2691367-00, 2691368-00, 2691376-00, 2691376-01, 2691376-02, 2691377-00, 2691377-02, 2691477-00 and 2691479-00 riding mowers
Snapper NXT2548, SPX2342, SPX2548, ZT21542, ZT21548, ZT2342, ZT2348 and 360Z series zero-turn mowers, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Bark Spud, 24" (TMW-08)
- NUVO IRON BLACK GALVANIZED STEEL DELUXE TRADITIONAL POST LATCH (DTPLUH)
- TURF BUILDER Tb Summer Lawn Food 4M (49021)
- BIRD-X Bird Repellent Spikes, 50 ft. L (STS-50)
- STENS Inner Tube Stem Angle 45 Degrees For Lesco Scag 170-225 (170-225)
- STENS Flat Idler For Toro Z4200, Z4202, Z4220, Z4235, Z5000, Z5020, Z5030 (280-469)
- STENS Disc Brake Assembly 260-109 For Manco 3759 (260-109)
- STENS New 430-810 Pto Switch For Scag 61 In. And 72 In. Hydraulic Drive 3-Wheel Riders; 36 In. (430-810)
- STENS White Lithium Grease For Liquid Wrench L616, Size 10.25 Oz Lawn Mowers (752-914)
- STENS Starter Solenoid 435-368 For E-Z-Go 27855G01 (435-368)
- STENS Flat Idler 280-882 For Exmark 1-603497 (280-882)
- Stens Lawn Mowers & Accessories