Shop All Spark Plugs
Stens
Spark Plug Wire 135-004 For 7Mm
Mfr # 135-004
Zoro # G004249495
product price: $19.99
/ea
$19.99
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
- Brand Stens
- MFR # 135-004
- Zoro # G004249495
- UPC # 23899007264
- Country of Origin Taiwan, Province of China
- Category Spark Plugs
Description
Stens offers premium quality spark plugs designed specifically for the starting requirements of small engines. Spark plugs are a small component, but they play a big role in starting machines. These spark plugs provide a reliable spark to ensure fast and efficient starts of your engine. Quality spark plugs make a difference in the speed and reliability of starts. With quicker starts, you’ll get to work faster with less effort in starting up machines. Landscape professionals appreciate the ease of cold starting that these spark plugs deliver, in addition to their high resistance to fouling and corrosion commonly experienced with outdoor power equipment. Enhanced conductivity and heat transfer provide superior overall wear for a longer service life.
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
- FLOWMASTER 40 SERIES MUFFLER, 2.25IN IN (O) / OUT (O): EA (42443)
- HELLA Bulb H4 24V 75/70W P43T T4.625 Bulbs, H424V (H424V)
- CURT Quick Links, 1760 lb., 2-Pack, 5/16" (82903)
- ROADPRO Heavy-Duty Automotive Replacement, 2112 (RP-2112)
- STENS Spark Plug Boot Fits For Stihl 4180 405 1000 135-073 (135-073)
- STENS New Spark Plug Shop Pack For Ngk Zfr5F, Champion Rc12Yc, Torch K5Rtc (130-760)
- STENS Ngk Spark Plug For Onan Gas Engines Aae, Ah, Ak, Bh, Ck, El, Lk-Lkb; 130-773 (130-773)
- STENS Carded Spark Plug For Ngk Oem : Cmr7A (130-224)
- STENS Spark Plug 130-119 For Ngk Bkr5E (130-119)
- STENS Spark Plug For Cmr6A Ngk 130-797 (130-797)
- KOHLER Plug Spark -C/U Rc12Pyc (25 132 12-S)
- Stens Spark Plugs