Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Solid Braid Starter Rope Length 200' Size 5 Solid Braid; 146-118
Mfr # 146-118
Zoro # G004263378
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 146-118
- Zoro # G004263378
- UPC # 23899008025
- Country of Origin Viet Nam
- Category Riding Lawn Mower & Small Tractor Parts
Description
Stens True Blue Starter Rope is a premium grade product that makes starting outdoor power equipment easier. True Blue is made from a polyester full synthetic fiber featuring 16 strand braid construction with core line and an outer coating. Its 16-carrier sheath provides rope longevity with more yarn to wear before reaching the polyester core. This starter rope is made to withstand the frequency and pulling force commonly experienced by starter rope in commercial operations. High tensile strength resists breakage and damage that can shorten the serviceability of lower grade starter ropes. Low stretch properties keep the rope in shape over a long service life. High wear resistance reduces premature wearing at contact points. A smooth surface with a soft and flexible texture enhance easier pulling and starting of engines. Stens True Blue Starter rope is a preferred choice for commercial operators whose work is more demanding on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Oil Drain Medium (25 462 13-S)
- OREGON Rake Tooth Blade Set (40-707)
- MATABI Complete Wand (84941823)
- STENS Recoil Starter Assembly 150-535 For Echo 17720055931 (150-535)
- STENS Tapered Bearing Set 215-285 For Husqvarna 539102626 (215-285)
- STENS Brake Cable For Comes With U-Clamp And Spring, 34" Inner Cable; 260-190 (260-190)
- STENS Engine Maintenance Kit 785-594 For Kohler 16 789 01-S (785-594)
- STENS Control Cable For Mtd Cub Cadet Troy Bilt Tb110 Tb130 946-0957 290-641 (290-641)
- STENS Caster Yoke, Exmark (285-536)
- STENS Starter Key Ignition Switch For John Deere Ariens Am103286 430-249 (430-249)
- AFTERMARKET AXLE BOLT 3/4" X 5" (MOM70-0199)
- Stens Lawn Mowers & Accessories