Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Solid Braid Starter Rope 7 Solid Braid; 146-076 100'
Mfr # 146-076
Zoro # G404263466
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 ft
- Diameter 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 146-076
- Zoro # G404263466
- UPC # 23899007981
- Country of Origin Viet Nam
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 100 ft |
Diameter | 7/32 in |
Description
Stens True Blue Starter Rope is a premium grade product that makes starting outdoor power equipment easier. True Blue is made from a polyester full synthetic fiber featuring 16 strand braid construction with core line and an outer coating. Its 16-carrier sheath provides rope longevity with more yarn to wear before reaching the polyester core. This starter rope is made to withstand the frequency and pulling force commonly experienced by starter rope in commercial operations. High tensile strength resists breakage and damage that can shorten the serviceability of lower grade starter ropes. Low stretch properties keep the rope in shape over a long service life. High wear resistance reduces premature wearing at contact points. A smooth surface with a soft and flexible texture enhance easier pulling and starting of engines. Stens True Blue Starter rope is a preferred choice for commercial operators whose work is more demanding on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- SCOTTS 2020-16S 20-Volt 16-Inch Electric Cordless Reel Lawn Mower (2020-16S)
- IK SPRAYERS Nozzle (839023233)
- SPACE TECHNOLOGY SAFETY STS (Space Technology Safety) English Stirrups Irons 4-1/2" (3532-4-1/2)
- STENS Metal Deck Leveling Gauge 750-656 (750-656)
- STENS Engine Stop Kill Switch For Honda Gx120 Gx160 Gx200 Gx240 430-602 (430-602)
- STENS Edger Blade For Width 2", Length 10", Lesco 014222, Center Hole 1/2" (375-162)
- STENS Garden Hose Filter To Pp Washer 1/2" Male Inlet 3/4" Gh Outlet 758-523 (758-523)
- STENS Clutch Cable 290-671 For Mtd 946-04229B (290-671)
- STENS Deck Roller 210-316 For Kubota Rc40Lt, Rc40Lt-17 76505-46250 (210-316)
- BRIGGS & STRATTON Wingnut (5/16-18) (704320)
- Stens Lawn Mowers & Accessories