Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Solid Braid Starter Rope 146-159 For #4 Solid Braid 500'
Mfr # 146-159
Zoro # G804263356
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 500 ft
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 146-159
- Zoro # G804263356
- UPC # 23899008063
- Country of Origin Viet Nam
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 500 ft |
Diameter | 1/8 in |
Description
Stens True Blue Starter Rope is a premium grade product that makes starting outdoor power equipment easier. True Blue is made from a polyester full synthetic fiber featuring 16 strand braid construction with core line and an outer coating. Its 16-carrier sheath provides rope longevity with more yarn to wear before reaching the polyester core. This starter rope is made to withstand the frequency and pulling force commonly experienced by starter rope in commercial operations. High tensile strength resists breakage and damage that can shorten the serviceability of lower grade starter ropes. Low stretch properties keep the rope in shape over a long service life. High wear resistance reduces premature wearing at contact points. A smooth surface with a soft and flexible texture enhance easier pulling and starting of engines. Stens True Blue Starter rope is a preferred choice for commercial operators whose work is more demanding on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-50X50)
- US WEIGHT 50 lb Umbrella Base, Black (FUB1B)
- A & I PRODUCTS Classical V-Belt (5/8" X 75") 10.5" x5" x1.2" (A-B72)
- VECTOR Bulb 36W Actinic Standard (45183815)
- STENS Wheel Bearing Kit 230-616 For Encore 9X3.50-4 Deck Wheels (230-616)
- STENS Lapping Compound For Jacobsen 4111913 Lawn Mowers (020-996)
- STENS Roll Pin Kit 415-307 For 375 Piece Kit (415-307)
- STENS End Cover For Desa Reddy Master Forced Air Kerosene Heater 040-026 (040-026)
- STENS Garden Hose Filter To Pp Washer 1/2" Male Inlet 3/4" Gh Outlet 758-523 (758-523)
- STENS Carburetor For Stihl 017 018 Ms170 And Ms180 616-436 C1Q-S57 (616-436)
- BRIGGS & STRATTON Kit, Short Axle, 23T (7600137YP)
- Stens Riding Lawn Mower & Small Tractor Parts