Shop All Lawn Mower Blades & Attachments
Stens
Snapper 7019515Bzyp Hi-Lift Blade 335-315
Mfr # 335-315
Zoro # G304248006
original price:
$19.25
9% off
new price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.187 in
- Center Hole 1-1/16 in
- Overall Width 2-3/4 in
- Length 28 in
- Outer Hole Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 335-315
- Zoro # G304248006
- UPC # 23899035755
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-3/4 in |
Length | 28 in |
Outer Hole Size | 9/16 in |
Details
Thickness | 0.187 in |
Center Hole | 1-1/16 in |
Replaces | Snapper 1-9515, 7019515, 7019515BMA, 7019515BZ, 7019515BZYP |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Body Composition Scale (GF-SCALE-BC)
- SINGING ROCK Singing Rock 448882 Singing Rock Triangle Evac. Sit Harness (448882)
- IGLOO Cooler, 30qt., Gray, Plastic (50334)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U475)
- STENS Mulching Blade Replaces John Deere Gx20433, 330-615 (330-615)
- STENS New 340-130 Notched Hi-Lift Blade For Scag Sthm, Sw And Swz, Requires 3 For 72 In. Deck (340-130)
- STENS 12" Steel Brushcutter Blade For Cub Cadet Echo Husqvarna (395-129)
- STENS Medium-Lift Blade 350-223 For Toro 110-6837-03 (350-223)
- STENS Medium-Lift Blade Fits Simplicity 1704100Asm 345-231 (345-231)
- STENS 1 Hi-Lift Blade For 46" Cub Cadet Lawnmower Decks 742-3011 (325-134)
- AFTERMARKET Finishing Mower Blade (890172C)
- Stens Lawn Mower Blades & Attachments