Shop All Lawn Mower Blades & Attachments
Stens
Snapper 7016980Bzyp Mulching Blade 335-289
Mfr # 335-289
Zoro # G104247964
original price:
$19.85
9% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 1-1/16 in
- Overall Width 2-3/4 in
- Length 28 in
- Replaces Snapper 1-6980, 7016980, 7016980BZ, 7016980BZYP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 335-289
- Zoro # G104247964
- UPC # 23899035663
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-3/4 in |
Length | 28 in |
Outer Hole Size | 9/16 in |
Details
Thickness | 0.164 in |
Center Hole | 1-1/16 in |
Replaces | Snapper 1-6980, 7016980, 7016980BZ, 7016980BZYP |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD GUARDIAN 2 in. Polytape End Buckle (102132)
- MTD Low-Lift 21 Blade (6 (742P04415-L)
- MTD Fuel Hose Carb Sec (951-14599)
- OREGON Groom" L, g Blade, 24-15/16" L, 2.5" W (91-585)
- STENS Notched Hi-Lift Blade Fits Grasshopper 320245 320-018 (320-018)
- STENS Hi-Lift Blade For Murray Old Style; Requires 2 For 40" Deck 91871Ht (335-166)
- STENS Mulching Blade 340-248 For Ayp 594893001 (340-248)
- STENS Hi-Lift Blade For Simplicity 600, 1300, 5000 And 6000 Series 71656147 (345-074)
- STENS Mtd 942-0641 Hi-Lift Blade 335-677 (335-677)
- STENS Low-Lift Blade Fits Oem - Cub Cadet Gt 2000 759-3824 (325-856)
- MTD Guard-Belt-Lh (17664-0637)
- Stens Lawn Mowers & Accessories