Shop All Plowing Equipment & Parts
Stens
Skid Shoes For Snapper 2 Stage Snow Throwers Blowers 7037982Yp 780-412
Mfr # 780-412
Zoro # G604249642
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/4 in
- Color Red
- Material Steel
- Length (In.) 5 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 780-412
- Zoro # G604249642
- UPC # 23899136599
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Height | 1-1/4 in |
Length (In.) | 5 in |
Width | 2-1/2 in |
Details
Color | Red |
Material | Steel |
Replaces | Snapper 3-7982, 7037982, 7037982YP |
Center to Center | 3 in |
Description
Stens skid shoes make snow blowing an easier job while protecting both your snowblower and the pavement. This handy attachment installs on your snowblower to raise it just enough to glide over uneven surfaces. They are especially useful on sidewalks and driveways where cracks create ridges. Instead of experiencing a jarring bump or coming to a sudden stop, your snowblower will gently ride over the uneven surface. Forward motion as you blow snow will be smooth and easy going. Avoiding these bumps also protects your snowblower from damage that can occur from hitting ridges. Skid shoes are also beneficial for use on gravel surfaces. By acting as a spacer between the snowblower and ground, the skid shoe reduces the chances of the snowblower picking up and slinging stones. Stens skid shoes are heavy duty to handle the rigors of snow removal work. Exceptional durability makes these skid shoes a long-lasting accessory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING MIRROR-SS-ROLLED-RIM WITH BALL SWIVEL (12073)
- A & I PRODUCTS Battery Bolts & Nuts, Square Head, 5/16 4.5" x5" x1" (A-26A1-B)
- PARKER Male Connector, 3/8 x 3/8 In (VS68NTA-6-6)
- OTC 10 TON RAM FOR OTC1515ASTINGER (OTC9110B)
- STENS Scraper Bar For Ariens St832 And St1032 Snowblower 02437300 (780-017)
- STENS Paddle Set 780-035 For Mtd 753-04472 (780-035)
- STENS Scraper Bar 780-004 For Ariens 04145959 (780-004)
- STENS Skid Shoe 780-416 For Mtd 784-5038B-0637 (780-416)
- STENS Shear Pin Shop Pack 780-201 For Ayp 192090 (780-201)
- STENS Scraper Bar 780-424 For Mtd 790-00117-0637 (780-424)
- AFTERMARKET 67974 One 1 Heavy Duty Snowplow Driver Side Pivot Pin (SRN25-0064)
- Stens Plowing Equipment & Parts