Shop All Plowing Equipment & Parts
Stens
Skid Shoe For Columbia Snowblowers, 2011 780-124 731-05984A 731-05984
Mfr # 780-124
Zoro # G504249629
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Width 3-1/2 in
- Thickness 1/2 in
- Material Plastic
- Replaces MTD 731-05984, 731-05984A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 780-124
- Zoro # G504249629
- UPC # 23899485475
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Length (In.) | 10 in |
Width | 3-1/2 in |
Details
Thickness | 1/2 in |
Material | Plastic |
Replaces | MTD 731-05984, 731-05984A |
Description
Stens skid shoes make snow blowing an easier job while protecting both your snowblower and the pavement. This handy attachment installs on your snowblower to raise it just enough to glide over uneven surfaces. They are especially useful on sidewalks and driveways where cracks create ridges. Instead of experiencing a jarring bump or coming to a sudden stop, your snowblower will gently ride over the uneven surface. Forward motion as you blow snow will be smooth and easy going. Avoiding these bumps also protects your snowblower from damage that can occur from hitting ridges. Skid shoes are also beneficial for use on gravel surfaces. By acting as a spacer between the snowblower and ground, the skid shoe reduces the chances of the snowblower picking up and slinging stones. Stens skid shoes are heavy duty to handle the rigors of snow removal work. Exceptional durability makes these skid shoes a long-lasting accessory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10 (233-10PK)
- SKF Shaft Repair Sleeve, SS, 0.623 to 0.627in. (99062)
- STAR BRITE Stain Remover, Spider&Bird 22Oz, #095122P (095122P)
- AUTO VENTSHADE 19-C SILVERADO 1500 HS BUGFLECTOR SMOKE (23956)
- STENS Paddle Replaces Oem : Toro 99-9313 780-180 (780-180)
- STENS Scraper Bar For Ariens St832 And St1032 Snowblower 02437300 (780-017)
- STENS Skid Shoe For Ariens Tt8, St824, St924, St928, St1028, St1032, St1236 (780-037)
- STENS Paddle 780-942 For Toro 100-9872 (780-942)
- STENS Scraper Bar 780-428 For Mtd 790-00120-0637 (780-428)
- STENS Skid Shoes For Snapper 2 Stage Snow Throwers Blowers 7037982Yp 780-412 (780-412)
- KFI UTV Plow MNT 2009+ Ranger (105255)
- Stens Plowing Equipment & Parts