Shop All Plowing Equipment & Parts
Stens
Skid Shoe 780-946 For Husqvarna 532407834
Mfr # 780-946
Zoro # G204249639
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.19 in
- Length (In.) 5-3/4 in
- Material Steel
- Width 4-5/16 in
- Center to Center 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 780-946
- Zoro # G204249639
- UPC # 23899482047
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Length (In.) | 5-3/4 in |
Width | 4-5/16 in |
Details
Thickness | 0.19 in |
Material | Steel |
Center to Center | 2-1/2 in |
Replaces | Husqvarna 532407834, 532435785 |
Description
Stens skid shoes make snow blowing an easier job while protecting both your snowblower and the pavement. This handy attachment installs on your snowblower to raise it just enough to glide over uneven surfaces. They are especially useful on sidewalks and driveways where cracks create ridges. Instead of experiencing a jarring bump or coming to a sudden stop, your snowblower will gently ride over the uneven surface. Forward motion as you blow snow will be smooth and easy going. Avoiding these bumps also protects your snowblower from damage that can occur from hitting ridges. Skid shoes are also beneficial for use on gravel surfaces. By acting as a spacer between the snowblower and ground, the skid shoe reduces the chances of the snowblower picking up and slinging stones. Stens skid shoes are heavy duty to handle the rigors of snow removal work. Exceptional durability makes these skid shoes a long-lasting accessory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD Chain-Anchor 4Ft X 1/4"" Red, #2115 RD (2115 RD)
- WALKER EXHAUST EXHAUST MUFFLER ASSEMBLY (47716)
- ILC Replacement For CATERPILLAR P5000 STARTER (P5000 STARTER)
- ECCO Back Up Alarm, Black, 2" H (SA955)
- STENS Replacement Skid Shoe Plate For Murray Craftsman 780-257 (780-257)
- STENS Scraper Bar 780-954 For Toro 105-9976-01 (780-954)
- STENS Scraper Bar 780-952 For Husqvarna 532435830 (780-952)
- STENS Ariens Scraper Blade For Ariens St824E, St1027Le, St1130Dle, St924Dle (780-013)
- STENS Shear Pin For Ariens St524 St624 St724 John Deere 524D 724D 780-039 (780-039)
- STENS Paddle 780-188 For Toro 104-2753 (780-188)
- AFTERMARKET 112 X 10 IN POWER ANGLING CYLINDER TO FIT FISHER AND WESTERN PLOW 49460 (1304206)
- Stens Plowing Equipment & Parts