Shop All Trimmer Accessories
Stens
Silver Streak Trimmer Line, 825 Ft.
Mfr # 380832
Zoro # G4058275
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.095 in
- Length 825 ft
- Accessory Type Silver Streak Trimmer Line
- Material Co-Polymer
- Overall Length 825 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 380832
- Zoro # G4058275
- UPC # 023899333158
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.095 in |
Length | 825 ft |
Overall Length | 825 ft |
Details
Item | String Trimmer Line |
Accessory Type | Silver Streak Trimmer Line |
Material | Co-Polymer |
Trimmer Line Shape | Multi-Sided |
Compatible Product Type | Curved or straight shaft trimmers with a line diameter of 0.095 in |
Product Type | String Trimmer Line |
Color | Green |
Description
String Trimmer Line, Product Type String Trimmer Line, Color Green, Diameter 0.095 in, Material Co-Polymer, Compatible Manufacturer Number Not Applicable, Trimmer Line Shape Multi-Sided, Overall Length 825 ft, Compatible Grainger Part Number Not Applicable, Compatible Product Type Curved or straight shaft trimmers with a line diameter of 0.095 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Garden Hose Reel, Cabinet, 12 in, Resin (WST150J)
- FERTI-LOME PALM TREE FD/SYSTMC 4LB (12725)
- POLLAK Pollak 11-409P 4-Way Connector - Trailer End (11-409P)
- DEWITT Silt Fence Erosion Control, 2 ft.X100 ft. (SILTFENCE24)
- STENS Trimmer Spool W/ Line For Homelite St155 St165 St175 Ut20002A 385-100 (385-100)
- STENS Fire Trimmer Line 380-632 For .095 3 Lb. Spool (380-632)
- STENS Silver Streak Edge Trimmer Line Replaces .105 5 Lb. Spool, 380-843 (380-843)
- STENS Silver Streak Trimmer Line, 275 Ft. (380822)
- STENS New 380-624 Fire Trimmer Line For Echo 310130064, Shindaiwa 13001 Color Red, Diameter 0.130 In. (380-624)
- STENS Starter Spring (155-244)
- A & I PRODUCTS Shoulder Straps For Trimmers 6" x2" x2" (A-B1WE1)
- Stens Trimmer Accessories