Shop All Trimmer Accessories
This Product is Discontinued
Stens
Silver Streak Trimmer Line, 138 Ft. (Discontinued)
Mfr # 380812
Zoro # G3919492
This Product is Discontinued
Key Features
- Diameter 0.095 in
- Length 138 ft
- Accessory Type Silver Streak Trimmer Line
- Material Co-Polymer
- Compatible Product Type Curved or straight shaft trimmers with a line diameter of 0.095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 380812
- Zoro # G3919492
- UPC # 023899333080
- Country of Origin Viet Nam
- Category Trimmer Accessories
Dimensions
Diameter | 0.095 in |
Length | 138 ft |
Overall Length | 138 ft |
Details
Item | String Trimmer Line |
Accessory Type | Silver Streak Trimmer Line |
Material | Co-Polymer |
Compatible Product Type | Curved or straight shaft trimmers with a line diameter of 0.095 in |
Trimmer Line Shape | Multi-Sided |
Color | Green |
Product Type | String Trimmer Line |
Description
String Trimmer Line, Product Type String Trimmer Line, Color Green, Diameter 0.095 in, Material Co-Polymer, Compatible Manufacturer Number Not Applicable, Trimmer Line Shape Multi-Sided, Overall Length 138 ft, Compatible Grainger Part Number Not Applicable, Compatible Product Type Curved or straight shaft trimmers with a line diameter of 0.095 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.