Shop All Lawn Mower Blades & Attachments
Stens
Silver Streak Toothed Hi-Lift Blade Replaces Scag 483318, 302-821
Mfr # 362-821
Zoro # G004248252
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 3 in
- Length 21 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-821
- Zoro # G004248252
- UPC # 23899304134
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 21 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Bobcat 112111-03, 112243-03, 2722543-03, 42180B, 72039B, WM142180B, Bunton 79-117, PC005, PL4207, Encore 823006, Ferris 1520842, 1520842S, 5020842, Giant Vac 0788, Great Dane D18036, GDU10232, Husqvarna 539101733, 539102093, Hustler 782557, 794859, Kees 101733, Lastec P-322, Scag 481708, 481712, 482879, 48304, 483318, A48111, A48304, Snapper 1520842, 1-7081, 5020842, 7017081, 7075770, 7075770BZYP, 7075770YP, Snapper Pro 5020842, 5020842ASM, Wright Mfg. 71440003 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Illinois Flag, 4x6 Ft, Nylon (141470)
- RAID Insect Killer, Roaches and Ants (365961)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50236)
- LOGO BRANDS NC State Bleacher Cushion (186-71B)
- STENS Notched Medium-Lift Blade 340-282 For Husqvarna Yth1542Xp 532138498 (340-282)
- STENS 1 Hi-Lift Blade For Snapper 30" Cut Lawn Tractor Mower Deck (335-307)
- STENS Hi-Lift Blade 330-827 For Kubota K5677-34340 (330-827)
- STENS Notched Hi-Lift Blade Fits 355-343 Exmark 103-6403-S Exmark 103-6398 (355-343)
- STENS Hi-Lift Blade Replaces 330-445 John Deere Gy20852 John Deere Gx21784 (330-445)
- STENS Mulching Blade 340-248 For Ayp 594893001 (340-248)
- STENS New 302-268 Toothed Blade For Snapper 21 In. Recycler 7041939Bzyp, 7041939Bz, 7026407Ayp (302-268)
- Stens Lawn Mowers & Accessories