Shop All Lawn Mower Blades & Attachments
Stens
Silver Streak Toothed Hi-Lift Blade Replaces Exmark 116-5176-S, 302-818
Mfr # 362-818
Zoro # G204247772
original price:
$19.15
14% off
new price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 3 in
- Length 18 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-818
- Zoro # G204247772
- UPC # 23899304172
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 18 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Ariens 00273100, 03253800, 03399704, 04916400, 04917900, 3399704, Bobcat 112111-02, 2722543-02, 32022A, WM132022, Bunton 6294, P2005, PL4206, Encore 363046, 363291, 823004, Exmark 103-2508, 103-2518, 103-2518-S, 103-2528, 103-6337-S, 103-6582, 103-6582-S, 103-6584-S, 116-5176, 116-5176-S, 1-303146, 1-303495, 1-303527, 1-633482, 1-633484, 303283, 633482, 633484, Giant Vac A581, Gravely 00273100, 00450300, 04916400, 4916400, Great Dane D18037, GDU10231, Husqvarna 539100341, 539101485, Jacobsen 390665, John Deere AM104490, PT8721, Kees 100341, 363055, Scag 48108, 481707, 481711, 48185, 482462, 482878, 482961, 483317, A48108, A48185, Simplicity A4815SM, Snapper 101485, 1-7037, 1-7344, 363245, 7075751, 75751, 7-6450, 7-7344, Toro 105-7779-03, 105-7781, 105-7781-03, 108-1117, 110-0409, Worldlawn 823004, Wright Mfg. 71440001 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Easy Set Mechanical Mouse Trap, 4PK (M032)
- LOGO BRANDS 11OZ NFL/PANTHERS FC RALLY MUG PDQX6 (535164)
- AMSTAT 400 ft. Heavy Duty Copper Mesh (AM10204)
- SR SPECIALTY RECREATION SR Specialty Recreation SR33101 Replacement Porch Light Lens (SR33101)
- STENS Hi-Lift Blade Fits Toro 56-2390-03 345-462 (345-462)
- STENS Mulching Blade For Craftsman, Ayp, Husqvarna, Poulan 20 In. Walk Behinds (340-218)
- STENS New 302-644 Toothed Blade For Grasshopper Requires 3 For 52 In. Deck 320244, 70104, 320236 (362-644)
- STENS New 310-366 Medium-Lift Blade For Case Requires 3 For 48 In. Deck C31572 (310-366)
- STENS Lawn Mower Blade, 25 In. L, 2-1/2 In. W (330688)
- STENS Notched Air-Lift Blade Fits Exmark 103-6583-S 310-045 (310-045)
- OREGON Edger Blade (40-147)
- Stens Lawn Mowers & Accessories