Shop All Lawn Mower Blades & Attachments
Stens
Silver Streak Toothed Hi-Lift Blade Fits Toro 107-3192-03 302-817
Mfr # 362-817
Zoro # G504248073
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 3 in
- Length 16-1/2 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 362-817
- Zoro # G504248073
- UPC # 23899304035
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 16-1/2 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Bad Boy 038-5350-00, 038-5350-0050, Bunton PC1255, PC2005, PL4055, PL4205, PL4855, Great Dane D18086, GDU10230, Scag 481710, 483316, Toro 107-3192, 107-3192-03, 110-0414, 110-0416, Wright Mfg. 71440002 |
Description
Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Pollak 11-409P 4-Way Connector - Trailer End (11-409P)
- SIMPLAY3 Sand and Water Bench (217020-01)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 8''x250' (50008)
- MTI INDUSTRY Detects Both LP And CO Gas Alerts To Leak With Beeping Without Digital Display Flush Mounting (25-742-BL-TR)
- STENS Mulching Blade Fits Mtd 942-0610A 335-624 (335-624)
- STENS Hi-Lift Blade Fits John Deere M141785 330-357 (330-357)
- STENS New 340-400 Hi-Lift Blade For Hustler Fastrak, Requires 3 For 48 In. Deck 601123X, Gdu10230, 601123 (340-400)
- STENS New 355-117 Notched Hi-Lift Blade For Exmark Lazer Z, Turf Ranger, Turf Tracer, Lazer Z Hp, Metro Hp (355-117)
- STENS Hi-Lift Blade Fits Oem - Ariens Gravely 2961700 320-604 (320-604)
- STENS Notched Air-Lift Blade Fits 340-882 Scag 482879 Scag 482881 (340-882)
- OREGON Lawn Mower Blade, 21" Super High Lift for Scag, Ferris, Dixon, Lesco, Simplicity, Snapper, Lastec (91-628)
- Stens Lawn Mowers & Accessories